Shop All Corrosion-Resistant Air Blowers
Dayton
Utility Exhaust Blower, 7 1/2HP, 5500 cfm
Mfr # B-16RMAW
Zoro # G109135778
product price: $2,064.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Key Features
- Wheel Material Aluminum
- Shaft Diameter 1 1/8 in
- Housing Material Steel
- Rotation CW
- Drive Type Belt Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # B-16RMAW
- Zoro # G109135778
- UPC # 062345504346
- Country of Origin Canada
- Category Corrosion-Resistant Air Blowers
Dimensions
Shaft Diameter | 1 1/8 in |
Wheel Diameter | 16 1/2 in |
Outlet Width | 13 1/4 in |
Outlet Height | 17 1/2 in |
Overall Width | 36 5/8 in |
Overall Height | 34 5/8 in |
Overall Depth | 29 7/8 in |
Inlet Diameter | 17 3/8 in |
Wheel Width | 6 1/2 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 16 1/2 in, Minimum Airflow 1,600 cfm, Maximum Airflow 5,500 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 1/8 in, Sound Level 83 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 6 1/2 in, Number of Inlets 1, Inlet Diameter 17 3/8 in, Outlet Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (GGS_47326)
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1227)
- DAYTON Air Curtain Blower, 5250 FPM (6E816)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 6800 cfm (BI-18RMAW)
- DAYTON Utility Exhaust Blower, 15HP, 12000 cfm (BI-24RMAW)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 3600 cfm (BI-13RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- Dayton Corrosion-Resistant Air Blowers