Shop All Corrosion-Resistant Air Blowers
Dayton
Utility Exhaust Blower, 5HP, 4600 cfm
Mfr # BI-15RMAW
Zoro # G909135794
product price: $1,763.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,763.99
Free 30-Day Returns
Key Features
- Shaft Diameter 1 1/8 in
- Drive Type Belt Drive
- Wheel Type Backward-Inclined
- For Ventilation Type Exhaust
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BI-15RMAW
- Zoro # G909135794
- UPC # 062345504339
- Country of Origin Canada
- Category Corrosion-Resistant Air Blowers
Dimensions
Shaft Diameter | 1 1/8 in |
Wheel Diameter | 15 in |
Overall Height | 31 7/8 in |
Overall Width | 36 1/4 in |
Outlet Height | 15 3/4 in |
Wheel Width | 5 1/2 in |
Outlet Width | 12 3/4 in |
Inlet Diameter | 15 7/8 in |
Overall Depth | 27 1/4 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 1,300 cfm, Maximum Airflow 4,600 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 1/8 in, Sound Level 80 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 5 1/2 in, Number of Inlets 1, Inlet Diameter 15 7/8 in, Outlet Shape Rectangular, Outlet Height 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (20252.10 4PK)
- ILC FILTER 10X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 10 X 12 X 075 MADE IN THE USA FIL (WY-0FEV-8)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 14 (5W426)
- SIMPSON DURAVENT DuraVent DirectVent 4 in. D X 24 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-24B)
- DAYTON Utility Exhaust Blower, 15HP, 12000 cfm (BI-24RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 5500 cfm (B-16RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 6800 cfm (BI-18RMAW)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 3600 cfm (BI-13RMAW)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- Dayton Corrosion-Resistant Air Blowers