Shop All Corrosion-Resistant Air Blowers
Dayton
Utility Exhaust Blower, 5HP, 3600 cfm
Mfr # BI-13RMAW
Zoro # G309135783
product price: $1,687.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Rotation CW
- Wheel Diameter 13 1/2 in
- For Ventilation Type Exhaust
- Housing Material Steel
- Drive Type Belt Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BI-13RMAW
- Zoro # G309135783
- UPC # 062345504322
- Country of Origin Canada
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Diameter | 13 1/2 in |
Shaft Diameter | 1 in |
Outlet Height | 14 3/8 in |
Overall Height | 30 7/8 in |
Overall Depth | 24 1/2 in |
Overall Width | 34 1/4 in |
Wheel Width | 5 1/4 in |
Inlet Diameter | 14 3/8 in |
Outlet Width | 10 3/4 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 800 cfm, Maximum Airflow 3,600 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 in, Sound Level 83 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 14 3/8 in, Outlet Shape Rectangular, Outlet Height 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Rubber Collar (025-28950-000)
- ASCO 099257-001-D* Coil M-12 (099257-001)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- MANITOWOC Water Trough (10337)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 6800 cfm (BI-18RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 5500 cfm (B-16RMAW)
- DAYTON Utility Exhaust Blower, 15HP, 12000 cfm (BI-24RMAW)
- Dayton Corrosion-Resistant Air Blowers