Shop All Corrosion-Resistant Air Blowers
Dayton
Utility Exhaust Blower, 15HP, 12000 cfm
Mfr # BI-24RMAW
Zoro # G709135840
product price: $2,941.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,941.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Shaft Diameter 1 3/8 in
- For Ventilation Type Exhaust
- Wheel Diameter 24 1/2 in
- Overall Depth 44 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BI-24RMAW
- Zoro # G709135840
- UPC # 062345504384
- Country of Origin Canada
- Category Corrosion-Resistant Air Blowers
Dimensions
Shaft Diameter | 1 3/8 in |
Wheel Diameter | 24 1/2 in |
Overall Depth | 44 5/8 in |
Outlet Height | 26 1/8 in |
Inlet Diameter | 26 in |
Flange Size | 1 in Dia |
Overall Height | 49 7/8 in |
Wheel Width | 9 3/8 in |
Overall Width | 51 1/4 in |
Outlet Width | 19 3/8 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 24 1/2 in, Minimum Airflow 3,000 cfm, Maximum Airflow 12,000 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 3/8 in, Sound Level 72 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 9 3/8 in, Number of Inlets 1, Inlet Diameter 26 in, Outlet Shape Rectangular, Outlet Height 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor R134,115V, W/Cap And Relay (195B0560)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (A70L)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 6800 cfm (BI-18RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 5500 cfm (B-16RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 3600 cfm (BI-13RMAW)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- Dayton Corrosion-Resistant Air Blowers