Shop All Corrosion-Resistant Air Blowers
Dayton
Utility Exhaust Blower, 10HP, 10000 cfm
Mfr # BI-22RMAW
Zoro # G909135855
product price: $2,355.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Shaft Diameter 1 1/8 in
- Wheel Diameter 22 1/4 in
- For Ventilation Type Exhaust
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BI-22RMAW
- Zoro # G909135855
- UPC # 062345504377
- Country of Origin Canada
- Category Corrosion-Resistant Air Blowers
Dimensions
Shaft Diameter | 1 1/8 in |
Wheel Diameter | 22 1/4 in |
Outlet Height | 23 1/2 in |
Inlet Diameter | 23 5/8 in |
Overall Width | 48 3/8 in |
Wheel Width | 8 1/2 in |
Outlet Width | 17 3/4 in |
Overall Height | 44 3/8 in |
Overall Depth | 40 3/8 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 1/4 in, Minimum Airflow 2,500 cfm, Maximum Airflow 10,000 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 1/8 in, Sound Level 75 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 8 1/2 in, Number of Inlets 1, Inlet Diameter 23 5/8 in, Outlet Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20221.10 12PK)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- DAYTON Utility Exhaust Blower, 15HP, 12000 cfm (BI-24RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 5500 cfm (B-16RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 3600 cfm (BI-13RMAW)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P400)
- Dayton Corrosion-Resistant Air Blowers