Shop All Spark Resistant Blowers
Dayton
Utility Exhaust Blower, 1" Shaft dia.
Mfr # 488V77
Zoro # G1608282
product price: $2,127.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$2,127.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Housing Material Steel
- Wheel Type Backward-Inclined
- Agency Compliance AMCA, UL
- Dimension F (In.) 21 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 488V77
- Zoro # G1608282
- UPC # 00194484299194
- Country of Origin United States
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Dimension F (In.) | 21 21/32 in |
Dimension A (In.) | 12 7/8 in |
Dimension N (In.) | 16 3/64 in |
Dimension M (In.) | 15 1/8 in |
Dimension J (In.) | 23 17/64 in |
Dimension B (In.) | 9 29/32 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 13 1/64 in |
Dimension H (In.) | 13 5/16 in |
Dimension K (In.) | 11 51/64 in |
Dimension E (In.) | 22 1/4 in |
Dimension C (In.) | 15 1/2 in |
Outlet Height | 11 3/4 in |
Wheel Diameter | 12 1/4 in |
Wheel Dimensions | 12 1/4 in Dia. |
Overall Height | 9 5/8 in |
Inlet Diameter | 12 3/4 in |
Overall Depth | 23 1/8 in |
Outlet Size (H x W) | 11 3/4 in x 9 5/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 25 1/8 in |
Outlet Width | 9 5/8 in |
Shaft Diameter | 1 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/4 in, Minimum Airflow 673 cfm, Maximum Airflow 3,055 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Number of Inlets 1, Inlet Diameter 12 3/4 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.