Shop All Pedestal Sump Pumps
Dayton
Upright Sump Pump, 1/3 HP
Mfr # 5URJ1
Zoro # G1282023
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1/3 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5URJ1
- Zoro # G1282023
- UPC # 190735352397
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 8 ft |
Base to Motor Height | 33" |
Cord Size | 16/3 |
Cord Length - Pumps | 8 ft. |
Min. Sump Pit Dia. | 18 in |
Height | 43" |
Max. Dia. Solids | 7/16" |
Max. Diameter Solids | 7/16 in |
Base to Motor Height (In.) | 33 |
Diameter | 11" |
Discharge Dia. | 1 1/2 in |
Overall Height | 43 in |
Body Dia. | 11 in |
Basket Dia. | 33 in |
Basin Dia. | 33 in |
Description
Sump Pump, HP 1/3 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 4.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 54.0 gpm, Flow Rate @ 10 Ft. of Head 44.0 gpm, Flow Rate @ 15 Ft. of Head 30.0 gpm, Max. Diameter Solids 7/16 in, Min. Sump Pit Dia. 18 in, Body Dia. 11 in, Overall Height 43 in, Basin Dia. 33 in, Discharge 1-1/4 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 1/2 HP 1-1/2" High-Temperature Submersible Sump Pump 115 (HT453)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- BECKETT Pump-230V Submersible 6' cord (G210C)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-20786 (S-20786SP)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ6)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ4)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ7)
- DAYTON Pump, Sump, 0.33 HP (4KU64)
- DAYTON Upright Sump Pump, 1/3 HP (5URH9)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- Dayton Pedestal Sump Pumps