Shop All Pedestal Sump Pumps
Dayton
Upright Sump Pump, 1/3 HP
Mfr # 5URH8
Zoro # G2061701
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Cast Iron
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5URH8
- Zoro # G2061701
- UPC # 190735352366
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 8 ft |
Base to Motor Height | 38-3/4" |
Height | 49" |
Base to Motor Height (In.) | 38-3/4 |
Min. Sump Pit Dia. | 18 in |
Max. Diameter Solids | 7/16 in |
Diameter | 11" |
Cord Size | 16/3 |
Max. Dia. Solids | 7/16" |
Cord Length - Pumps | 8 ft. |
Body Dia. | 11 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 49 in |
Basket Dia. | 38 3/4 in |
Basin Dia. | 38 3/4 in |
Description
Sump Pump, HP 1/3 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 4.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Cast Iron, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 54.0 gpm, Flow Rate @ 10 Ft. of Head 44.0 gpm, Flow Rate @ 15 Ft. of Head 30.0 gpm, Max. Diameter Solids 7/16 in, Min. Sump Pit Dia. 18 in, Body Dia. 11 in, Overall Height 49 in, Basin Dia. 38 3/4 in, Discharge 1-1/4 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 24V (BP2054)
- APACHE 3" Polypropylene King Nipple (49030660)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG33R)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Pump, Sump, 0.33 HP (4KU64)
- DAYTON Pump, Sump, 0.50 HP (4KU63)
- DAYTON Pump, Sump, 0.50 HP (4KU61)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- DAYTON Pump, Sump, 0.33 HP (4KU62)
- LITTLE GIANT PUMP Statuary Pump 77Gph (566714)
- Dayton Pedestal Sump Pumps