Shop All Pedestal Sump Pumps
Dayton
Upright Sump Pump, 1/2 HP
Mfr # 5URJ7
Zoro # G2522161
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Stainless Steel
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5URJ7
- Zoro # G2522161
- UPC # 190735352458
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 8 ft |
Base to Motor Height | 33" |
Cord Size | 16/3 |
Diameter | 13" |
Max. Dia. Solids | 3/4" |
Height | 43" |
Min. Sump Pit Dia. | 18 in |
Max. Diameter Solids | 3/4 in |
Base to Motor Height (In.) | 33 |
Cord Length - Pumps | 8 ft. |
Body Dia. | 13 in |
Overall Height | 43 in |
Discharge Dia. | 2 in |
Basket Dia. | 33 in |
Basin Dia. | 33 in |
Description
Sump Pump, HP 1/2 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 6.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 103.0 gpm, Flow Rate @ 10 Ft. of Head 72.0 gpm, Flow Rate @ 15 Ft. of Head 39.0 gpm, Flow Rate @ 20 Ft. of Head 2.0 gpm, Max. Diameter Solids 3/4 in, Min. Sump Pit Dia. 18 in, Body Dia. 13 in, Overall Height 43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-162)
- DAYTON Shaft Sleeve (PP60103G)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- ARO Lever, Hand (115642)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ5)
- DAYTON Pump, Sump, 0.33 HP (4KU64)
- DAYTON Upright Sump Pump, 1/3 HP (5URH7)
- DAYTON Pump, Sump, 0.50 HP (4KU61)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- DAYTON Upright Sump Pump, 1/3 HP (5URH9)
- ECO-FLO Cast Iron Pedestal Pump 1/3 HP (EPC33)
- Dayton Pedestal Sump Pumps