Shop All Pedestal Sump Pumps
Dayton
Upright Sump Pump, 1/2 HP
Mfr # 5URJ6
Zoro # G2042162
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Cast Iron
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5URJ6
- Zoro # G2042162
- UPC # 190735352441
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 8 ft |
Base to Motor Height | 45" |
Cord Length - Pumps | 8 ft. |
Base to Motor Height (In.) | 45 |
Min. Sump Pit Dia. | 18 in |
Height | 55" |
Max. Dia. Solids | 3/4" |
Diameter | 13" |
Cord Size | 16/3 |
Max. Diameter Solids | 3/4 in |
Discharge Dia. | 2 in |
Overall Height | 55 in |
Body Dia. | 13 in |
Basket Dia. | 45 in |
Basin Dia. | 45 in |
Description
Sump Pump, HP 1/2 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 6.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Cast Iron, Impeller Material Cast Iron, Flow Rate @ 5 Ft. of Head 103.0 gpm, Flow Rate @ 10 Ft. of Head 72.0 gpm, Flow Rate @ 15 Ft. of Head 39.0 gpm, Flow Rate @ 20 Ft. of Head 2.0 gpm, Max. Diameter Solids 3/4 in, Min. Sump Pit Dia. 18 in, Body Dia. 13 in, Overall Height 55 in, Basin Dia. 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 230V (WS2012D3)
- STENNER Index Pin (FC5L002)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- DAYTON Pump, Sump, 0.33 HP (4KU64)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- DAYTON Upright Sump Pump, 1/3 HP (5URH9)
- DAYTON Pump, Sump, 0.50 HP (4KU63)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ4)
- ECO-FLO Thermoplastic Pedestal Pump 1/2 HP (EPP50)
- Dayton Pedestal Sump Pumps