Shop All Lifting Truck Parts
Dayton
Upper Hook, Load Capacity 2000lb
Mfr # 493W16
Zoro # G4609654
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 493W16
- Zoro # G4609654
- Country of Origin China
- Category Lifting Truck Parts
Details
Item | Top Hook Assembly |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Top Hook Assembly |
Description
Top Hook Assembly, Product Type Top Hook Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Pulley with Bearing (32469GT)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109242-XR)
- DAYTON Label, Rated Load 1 Ton (MH29XL8904G)
- DAYTON Power Cable (MH2MPU405G)
- DAYTON Chain Stop, For Mfr. No. 312A3007, PK2 (493W18)
- DAYTON Air Piston Kit (MH2LEC104)
- DAYTON Electric Component Board (493V98)
- DAYTON Chain Stop, For Mfr. No. 411A3007, PK2 (493W05)
- DAYTON Wheel Kit (MH2MPU503G)
- DAYTON Load Roller Kit (MH2PLH711G)
- Dayton Lifting Trucks