Shop All Hoist Accessories
Dayton
Upper Hook Assembly
Mfr # MH4ZX49A25G
Zoro # G9642595
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4ZX49A ,4ZX50A, 5HT16A
- Fits Brand Dayton
- Includes Upper Hook, Hook Rivet, Hook Block, Spring, Screw and Nut
- Shop By Closeouts
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MH4ZX49A25G
- Zoro # G9642595
- UPC # 190735268063
- Country of Origin China
- Category Hoist Accessories
Details
Item | Upper Hook Assembly |
For Use With | 4ZX49A ,4ZX50A, 5HT16A |
Fits Brand | Dayton |
Includes | Upper Hook, Hook Rivet, Hook Block, Spring, Screw and Nut |
Shop By | Closeouts |
Product Type | Top Hook Assembly |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Includes Hook Block, Hook Rivet, Nut, Screw, Spring, Upper Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 4 in W, Nylon, Yellow (TCS1-904-6)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- DAYTON Pushbutton Cord Assembly (EW-25)
- DAYTON Free Knob, 1.5 Tons (GGS_48302)
- DAYTON Top Hook Assembly (GGS_57133)
- DAYTON Load Sheave, 0.75 Tons (GGS_48310)
- DAYTON Load Chain (LCC015G-5)
- DAYTON End Chain Hoist Ring (GGS_57004)
- DAYTON Friction Disc (GGS_56922)
- Dayton Hoist Accessories