Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, Wheel 36 In, 115/230V
Mfr # 7A648
Zoro # G1968172
product price: $4,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,742.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A648
- Zoro # G1968172
- UPC # 00190735339541
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Dimension D | 29 7/16 in |
Recommended Damper Size (In.) | 39 x 39 |
Base Width | 46 in |
Base Height | 1.8 in |
Wheel Dia. | 36 in |
Dimension B | 58 5/8 in |
Overall Dia. | 58 5/8 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Base Length | 46 in |
Overall Height | 46 3/8 in |
Dimension A | 46 in |
Dimension C | 44 5/8 in |
Shaft Dia. Wheel End | 1 1/4 in |
Damper Size | 39 x 39 in |
Propeller Shaft Diameter | 1 1/4 in |
Housing Length | 58.6 in |
Wheel Diameter | 36 in |
Housing Width | 58.6 in |
Overall Diameter | 58 5/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 12,408 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V (SD18-EC)
- TORNADO Tank Cover Gasket (17131)
- AUBURN MANUFACTURING Flame Rod, 6", 1/4" MTG (E5-FRS-4-6)
- HOSHIZAKI Mechanical Seal 1 (SP8700029)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V (7HY65)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP12)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT28)
- Dayton Belt Drive Centrifugal Exhaust Vents