Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, Wheel 12-1/2 In, 115V
Mfr # 48C180
Zoro # G6836864
product price: $1,299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C180
- Zoro # G6836864
- UPC # 190735320235
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Height | 30 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Width | 19 in |
Wheel Dia. | 12 1/2 in |
Base Height | 1.8 in |
Dimension A | 19 in |
Overall Dia. | 24 7/8 in |
Base Length | 19 in |
Dimension D | 17 3/8 in |
Dimension C | 28 1/4 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension B | 24 7/8 in |
Overall Width | 24 7/8 in |
Housing Length | 24.9 in |
Wheel Diameter | 12 1/2 in |
Overall Diameter | 24 7/8 in |
Housing Width | 24.9 in |
Cutout Size | 14.5 in L x 14.5 in W |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 1/2 in |
Damper Size | 12 x 12 in |
Overall Depth | 30 in |
Base Dimension | 19 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 21-36 In (4F422)
- POST GUARD AC Protection Cage for Residential Units 4' x 4', (T-Rex4x4)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- REGAL BELOIT Motor (110448)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR12)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT12)
- Dayton Belt Drive Centrifugal Exhaust Vents