Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Ventilator, Wheel 11 In, 115V
Mfr # 5DVP4
Zoro # G3038393
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DVP4
- Zoro # G3038393
- UPC # 190735342978
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Dimension D | 11 1/2 in |
Dimension C | 13 3/8 in |
Base Width | 19 in |
Shaft Dia. Wheel End | 1/2 in |
Recommended Damper Size (In.) | 9 1/2 x 9 1/2 |
Wheel Dia. | 11 in |
Dimension B | 21 in |
Base Length | 19 in |
Dimension A | 19 in |
Overall Height | 15 1/8 in |
Overall Dia. | 21 in |
Base Height | 1.8 in |
Overall Width | 21 in |
Cutout Size | 14.5 in L x 14.5 in W |
Wheel Diameter | 11 in |
Overall Diameter | 21 in |
Housing Width | 21 in |
Overall Depth | 15 1/8 in |
Damper Size | 10 x 10 in |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 1/2 in |
Housing Length | 21 in |
Base Dimension | 19 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Schools, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 811 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/15 hp, Assembly Assembled, Number of Speeds 3, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Zone Sensor, 3 Speed Fan Switch (SEN1517)
- GAF LOUVER WHT ALUM 14""X24"" (DA1424W)
- DAYTON Downblast Less Drive Package, 24-1/2In (5EFH8)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- Dayton Direct Drive Centrifugal Exhaust Ventilators