Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, Wheel 11 In, 115V
Mfr # 48C179
Zoro # G7043057
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C179
- Zoro # G7043057
- UPC # 190735320228
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Shaft Dia. Wheel End | 1/2 in |
Wheel Dia. | 11 in |
Base Width | 19 in |
Overall Dia. | 21 in |
Base Height | 1.8 in |
Overall Height | 15 1/8 in |
Dimension C | 13 3/8 in |
Dimension D | 11 1/2 in |
Dimension B | 21 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Recommended Damper Size (In.) | 12 x 12 |
Base Length | 19 in |
Dimension A | 19 in |
Overall Width | 21 in |
Cutout Size | 14.5 in L x 14.5 in W |
Housing Length | 21 in |
Base Dimension | 19 in Square |
Propeller Shaft Diameter | 1/2 in |
Overall Diameter | 21 in |
Overall Depth | 15 1/8 in |
Wheel Diameter | 11 in |
Cutout Length | 14.5 in |
Damper Size | 10 x 10 in |
Housing Width | 21 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Schools, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 903 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN49)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV961721)
- BRAY 2-10VDC/4-20mA 24VAC/DC Act. (DM24-280)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V, RPM: 760 (7A633)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- DAYTON Downblast Less Drive Package, 11 In (4YU93)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP01)
- Dayton Belt Drive Centrifugal Exhaust Vents