Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, Direct-Drive, 11" Dia.
Mfr # 52CD36
Zoro # G7344605
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 52CD36
- Zoro # G7344605
- UPC # 00194484301835
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Height | 30 in |
Dimension C | 22 in |
Base Height | 1.8 in |
Dimension A | 19 in |
Base Width | 22 in |
Base Length | 22 in |
Recommended Damper Size (In.) | 12 x 12 |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Dia. | 24 7/8 in |
Wheel Dia. | 11 in |
Dimension D | 17 3/8 in |
Dimension B | 24 7/8 in |
Overall Width | 26 5/8 in |
Wheel Diameter | 11 in |
Housing Width | 24.9 in |
Cutout Size | 14.5 in L x 14.5 in W |
Base Dimension | 22 in Square |
Propeller Shaft Diameter | 1/2 in |
Overall Depth | 23 3/4 in |
Damper Size | 15 x 15 in |
Cutout Length | 14.5 in |
Overall Diameter | 24 7/8 in |
Housing Length | 24.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,067 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- DAYTON Angle Mounting Bracket (5VD54)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (2JUZ5)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP06)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- Dayton Belt Drive Centrifugal Exhaust Vents