Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 36 In, 115/208-230V
Mfr # 7A647
Zoro # G0499694
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,982.06
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A647
- Zoro # G0499694
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Dimension A | 46 in |
Shaft Dia. Wheel End | 1 1/4 in |
Overall Dia. | 58 5/8 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Dimension B | 58 5/8 in |
Dimension D | 29 7/16 in |
Recommended Damper Size (In.) | 39 x 39 |
Base Height | 1.8 in |
Overall Height | 46 3/8 in |
Dimension C | 44 5/8 in |
Base Length | 46 in |
Base Width | 46 in |
Wheel Dia. | 36 in |
Damper Size | 39 x 39 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 58 5/8 in |
Wheel Diameter | 36 in |
Housing Width | 58.6 in |
Base Dimension | 46 in Square |
Housing Length | 58.6 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 10,789 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- ZORO SELECT Return Air Grille, 9.75 X 25.75, White, Steel (4MJR7)
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 20 ft. L, Rubber (0650-0400-0006)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7AF15)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V, RPM: 760 (7A633)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY71)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB60)
- DAYTON Downblast Vent, Belt Drive, 42 In (7AU97)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF02)
- Dayton Belt Drive Centrifugal Exhaust Vents