Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 24-1/2 In, 115/230V
Mfr # 7A641
Zoro # G1991245
product price: $1,817.99
/ea
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A641
- Zoro # G1991245
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Base Length | 34 in |
Overall Dia. | 42 3/4 in |
Base Width | 34 in |
Dimension D | 25 1/2 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 27 x 27 |
Overall Height | 41 1/4 in |
Dimension B | 42 3/4 in |
Wheel Dia. | 24 1/2 in |
Dimension C | 39 1/2 in |
Shaft Dia. Wheel End | 1 in |
Dimension A | 34 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 42.8 in |
Housing Width | 42.8 in |
Overall Diameter | 42 3/4 in |
Damper Size | 27 x 27 in |
Wheel Diameter | 24 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 7,660 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg (93843)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP (7CC05)
- SUPCO Vacuum Gauge, Digital, 0 to 19000 Microns (VG640D)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-900A)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- DAYTON Downblast Less Drive Package, 24-1/2In (5EFH8)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U4)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- Dayton Belt Drive Centrifugal Exhaust Vents