Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 18-1/2 In, 115/230V
Mfr # 7AT25
Zoro # G1467821
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT25
- Zoro # G1467821
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 27 3/4 in dia |
Recommended Damper Size (In.) | 17 x 17 |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 27 3/4 in |
Base Square Size - Roof Ventilators | 27-3/4" dia. |
Dimension D | 21 in |
Overall Height | 34 3/4 in |
Overall Dia. | 35 3/8 in |
Wheel Dia. | 18 1/2 in |
Dimension E | 25 in |
Dimension C | 34 3/4 in |
Dimension B | 35 3/8 in |
Overall Diameter | 35 3/8 in |
Housing Length | 35.4 in |
Base Diameter | 27 3/4 in |
Base Dimension | 27 3/4 in Round |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 17 x 17 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 4,061 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT (C17-100)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (6B968)
- PERFECT AIRE HIGH VELOCITY FAN 9in. BLACK (1PAFHV9)
- BEVERAGE-AIR Door Gasket, 11-1/8" x 21-1/8" (703-963D-25)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V (7HY65)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN94)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A627)
- SOLER & PALAU Downblast Exhaust Fan, 1/4HP, 1Ph, 1750 rpm (SDB08MM1S)
- Dayton Belt Drive Centrifugal Exhaust Vents