Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 18-1/2 In, 115/230V
Mfr # 7A631
Zoro # G2141797
product price: $1,674.40
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,674.40
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A631
- Zoro # G2141797
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Height | 1.8 in |
Wheel Dia. | 18 1/2 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension A | 30 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 30 in |
Dimension D | 21 in |
Base Length | 30 in |
Dimension B | 35 3/8 in |
Overall Height | 36 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension C | 34 3/4 in |
Overall Dia. | 35 3/8 in |
Housing Length | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 35 3/8 in |
Base Dimension | 30 in Square |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.4 in |
Damper Size | 23 x 23 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 5,138 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x30"x1" (284-200-300)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH1210DH1001)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT08)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A547)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU71)
- DAYTON Downblast Vent, Belt Drive, 13-3/4 In (7AU67)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- Dayton Belt Drive Centrifugal Exhaust Vents