Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Ventilator, 18-1/2 In, 115/230V
Mfr # 7A629
Zoro # G0793021
product price: $1,615.86
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,615.86
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A629
- Zoro # G0793021
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension B | 35 3/8 in |
Wheel Dia. | 18 1/2 in |
Overall Dia. | 35 3/8 in |
Overall Height | 36 1/2 in |
Dimension C | 34 3/4 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Recommended Damper Size (In.) | 23 x 23 |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 30 in |
Base Length | 30 in |
Base Height | 1.8 in |
Base Width | 30 in |
Dimension D | 21 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 30 in Square |
Overall Diameter | 35 3/8 in |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.4 in |
Damper Size | 23 x 23 in |
Housing Length | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 4,061 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- DAYTON Rubber Ring (991230)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- DAYTON Pull Chain Switch (VEPULLCSG)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A627)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- Dayton Belt Drive Centrifugal Exhaust Vents