Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7AX35
Zoro # G2584887
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AX35
- Zoro # G2584887
- UPC # 00194484311957
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Dimension D | 29 1/4 in |
Base Length | 40 in |
Overall Height | 41 3/4 in |
Wheel Dia. | 30 1/2 in |
Base Width | 40 in |
Shaft Dia. Wheel End | 1 in |
Overall Dia. | 50 in |
Base Height | 1.8 in |
Dimension C | 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Dimension B | 50 in |
Dimension A | 40 in |
Recommended Damper Size (In.) | 27 x 27 |
Housing Width | 28.9 in |
Damper Size | 27 x 27 in |
Overall Diameter | 50 in |
Base Dimension | 40 in Square |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 30 1/2 in |
Housing Length | 28.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 14,727 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- PATTERSON FAN CO, INC. Patterson Fan 30" Industrial Drum Fan W/ Yoke Mount, 12000 CFM, 1 HP, 115V, Single Phase (H30A)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2002-0300-1725)
- HONEYWELL HOME VERTICAL COOL ONLY MECHANICAL THERMOSTAT (T834L1004)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7AX25)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX69)
- DAYTON Exhaust Ventilator, Diameter 11 in. (7DF66)
- Dayton Direct Drive Centrifugal Exhaust Ventilators