Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7AX33
Zoro # G2584683
product price: $2,572.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,572.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX33
- Zoro # G2584683
- UPC # 00194484311933
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Dimension C | 40 in |
Overall Height | 41 3/4 in |
Base Width | 40 in |
Overall Dia. | 50 in |
Base Length | 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Base Height | 1.8 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Recommended Damper Size (In.) | 27 x 27 |
Dimension B | 50 in |
Dimension D | 29 1/4 in |
Dimension A | 40 in |
Overall Diameter | 50 in |
Housing Length | 28.9 in |
Wheel Diameter | 30 1/2 in |
Housing Width | 28.9 in |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 40 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 10,822 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT10)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX16)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- Dayton Direct Drive Centrifugal Exhaust Ventilators