Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7AX29
Zoro # G2584963
product price: $2,430.99
/ea
Free Shipping & Returns
$2,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX29
- Zoro # G2584963
- UPC # 00194484311896
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Shaft Dia. Wheel End | 1 in |
Overall Dia. | 50 in |
Base Height | 1.8 in |
Wheel Dia. | 30 1/2 in |
Overall Height | 41 3/4 in |
Dimension D | 29 1/4 in |
Dimension A | 40 in |
Base Width | 40 in |
Dimension B | 50 in |
Dimension C | 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Recommended Damper Size (In.) | 27 x 27 |
Base Length | 40 in |
Overall Diameter | 50 in |
Housing Width | 28.9 in |
Wheel Diameter | 30 1/2 in |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 28.9 in |
Base Dimension | 40 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 6,835 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- ESSICK AIR Bottle Cap for MA1201, EA1407, HD1409 (824690)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- HILAND Hiland Manual Anti-Tilt Switch THP-ATME Heaters From 2009 or Newer (THP-ATME)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- Dayton Direct Drive Centrifugal Exhaust Ventilators