Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7AT74
Zoro # G1189221
product price: $2,576.99
/ea
Free Shipping & Returns
$2,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT74
- Zoro # G1189221
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 38 3/8 in dia |
Dimension A | 38 3/8 in |
Dimension D | 29 1/4 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Base Width | 40 in |
Overall Height | 40 in |
Dimension C | 40 in |
Recommended Damper Size (In.) | 25 x 25 |
Dimension E | 35 3/4 in |
Base Square Size - Roof Ventilators | 38-3/8" dia. |
Base Length | 40 in |
Dimension B | 50 in |
Overall Dia. | 50 in |
Housing Length | 50 in |
Housing Width | 50 in |
Wheel Diameter | 30 1/2 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 50 in |
Damper Size | 25 x 25 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 9,845 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20251.13 12PK)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A625)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY61)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- Dayton Belt Drive Centrifugal Exhaust Vents