Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7AT70
Zoro # G3061581
Free Shipping & Returns
$2,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AT70
- Zoro # G3061581
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 38 3/8 in dia |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Dimension E | 35 3/4 in |
Recommended Damper Size (In.) | 25 x 25 |
Dimension C | 40 in |
Dimension A | 38 3/8 in |
Base Square Size - Roof Ventilators | 38-3/8" dia. |
Overall Height | 40 in |
Overall Dia. | 50 in |
Dimension D | 29 1/4 in |
Wheel Dia. | 30 1/2 in |
Overall Diameter | 50 in |
Base Dimension | 38 3/8 in Round |
Propeller Shaft Diameter | 1 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Base Diameter | 38 3/8 in |
Damper Size | 25 x 25 in |
Housing Width | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 38 3/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 7,811 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM-STAT Switch, w/Delay, 7 In (F560)
- FOSTORIA Portable Electric Salamander Heater, 45,000W, 480V AC, 3 Phase (FES-4548-3)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110H)
- DAYTON Photocell Assembly (2153000700)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT42)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB60)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT08)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U1)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- Dayton Belt Drive Centrifugal Exhaust Vents