Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7A718
Zoro # G2251742
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,387.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A718
- Zoro # G2251742
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Base Width | 42 in |
Recommended Damper Size (In.) | 35 x 35 |
Dimension C | 40 in |
Dimension D | 29 1/4 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Length | 42 in |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Overall Height | 41 3/4 in |
Wheel Dia. | 30 1/2 in |
Dimension A | 42 in |
Base Height | 1.8 in |
Overall Dia. | 50 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 50 in |
Damper Size | 35 x 35 in |
Housing Width | 50 in |
Overall Diameter | 50 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 14,727 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 18 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011830)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- DUCTMATE Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H (GRMD75GAK)
- NORDYNE 632452R Pressure Switch 1.0 C (632452R)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DAYTON Downblast Less Drive Package, 50 In (4YY12)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A712)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT28)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- Dayton Belt Drive Centrifugal Exhaust Vents