Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7A716
Zoro # G1654292
product price: $3,079.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,079.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A716
- Zoro # G1654292
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Base Width | 42 in |
Shaft Dia. Wheel End | 1 in |
Recommended Damper Size (In.) | 35 x 35 |
Dimension C | 40 in |
Overall Height | 41 3/4 in |
Base Length | 42 in |
Wheel Dia. | 30 1/2 in |
Dimension B | 50 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Height | 1.8 in |
Overall Dia. | 50 in |
Dimension D | 29 1/4 in |
Dimension A | 42 in |
Wheel Diameter | 30 1/2 in |
Housing Width | 50 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 42 in Square |
Housing Length | 50 in |
Overall Diameter | 50 in |
Damper Size | 35 x 35 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 10,822 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- GRUNDFOS 96450696 Kit, Mq Shaft Seal (96450696)
- TORNADO Carbon Brush, 115V (11486)
- SCOTCH 3M Filtrete 18 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Allergen Air Filter 1 pk (AL28-4)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 115/208-230V (7HY57)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A632)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A639)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A662)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR79)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- Dayton Belt Drive Centrifugal Exhaust Vents