Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7A715
Zoro # G1156565
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,082.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A715
- Zoro # G1156565
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Height | 41 3/4 in |
Dimension A | 42 in |
Base Length | 42 in |
Overall Dia. | 50 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Dimension C | 40 in |
Dimension D | 29 1/4 in |
Base Width | 42 in |
Dimension B | 50 in |
Recommended Damper Size (In.) | 35 x 35 |
Base Height | 1.8 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Propeller Shaft Diameter | 1 in |
Housing Width | 50 in |
Housing Length | 50 in |
Damper Size | 35 x 35 in |
Base Dimension | 42 in Square |
Overall Diameter | 50 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 9,845 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Koch Filter 99.97% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24inW x 24inH x 11-1/2inD (H66A1X1)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- DELAVAN Nozzle Oil Brnr 1.65Gph-80 Deg (1.65GPH-80)
- HONEYWELL Honeywell Purge Timer ST7800A1062 for 7800 Series - 90 Seconds (ST7800A1062)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A686)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A664)
- Dayton Belt Drive Centrifugal Exhaust Vents