Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7A714
Zoro # G3445215
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,777.51
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A714
- Zoro # G3445215
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Dimension A | 42 in |
Base Length | 42 in |
Overall Dia. | 50 in |
Overall Height | 41 3/4 in |
Dimension D | 29 1/4 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Recommended Damper Size (In.) | 35 x 35 |
Dimension C | 40 in |
Dimension B | 50 in |
Base Height | 1.8 in |
Base Width | 42 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Dimension | 42 in Square |
Housing Length | 50 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 50 in |
Damper Size | 35 x 35 in |
Housing Width | 50 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 8,625 cfm, Nameplate Voltage 208-220/440V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- FJC Estercool Oil, 1 gal. (2447)
- ROBERTSHAW Gas Valve (700-204)
- CARRIER Circuit Board, Less Plug (HK42FZ035)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF30)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7AT70)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A713)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB62)
- Dayton Belt Drive Centrifugal Exhaust Vents