Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 30-1/2 In, 208-230/460V
Mfr # 7A712
Zoro # G0446004
product price: $2,936.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,936.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A712
- Zoro # G0446004
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Dimension C | 40 in |
Dimension A | 42 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Width | 42 in |
Dimension B | 50 in |
Overall Height | 41 3/4 in |
Overall Dia. | 50 in |
Recommended Damper Size (In.) | 35 x 35 |
Dimension D | 29 1/4 in |
Wheel Dia. | 30 1/2 in |
Base Height | 1.8 in |
Base Length | 42 in |
Shaft Dia. Wheel End | 1 in |
Damper Size | 35 x 35 in |
Base Dimension | 42 in Square |
Propeller Shaft Diameter | 1 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Overall Diameter | 50 in |
Housing Width | 50 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 6,835 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- BELL & GOSSETT 109054 Conversion Kit, W/Bonnet (109054)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN93)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7AE94)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- Dayton Belt Drive Centrifugal Exhaust Vents