Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 208-230/460V
Mfr # 7D491
Zoro # G2191323
product price: $2,335.32
/ea
Free Shipping & Returns
$2,335.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7D491
- Zoro # G2191323
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Dimension D | 25 1/2 in |
Shaft Dia. Wheel End | 1 in |
Base Width | 34 in |
Recommended Damper Size (In.) | 27 x 27 |
Overall Dia. | 42 3/4 in |
Dimension A | 34 in |
Dimension B | 42 3/4 in |
Base Length | 34 in |
Dimension C | 39 1/2 in |
Wheel Dia. | 24 1/2 in |
Overall Height | 41 1/4 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Damper Size | 27 x 27 in |
Housing Width | 42.8 in |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 24 1/2 in |
Housing Length | 42.8 in |
Base Dimension | 34 in Square |
Overall Diameter | 42 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 9,519 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT DuraVent 1648 Black Single Wall Stove Pipe (6DBK-48)
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 13 (90013.042025)
- ALL-FILTERS 15X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (15251.11 6pk+)
- DURAVENT 6" BVENT 48" Length (6BV48)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7AT25)
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT64)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AF11)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A556)
- Dayton Belt Drive Centrifugal Exhaust Vents