Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 208-230/460V
Mfr # 7AT57
Zoro # G1980115
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AT57
- Zoro # G1980115
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 31 1/4 in dia |
Dimension D | 25 1/2 in |
Overall Dia. | 42 3/4 in |
Dimension A | 31 1/4 in |
Wheel Dia. | 24 1/2 in |
Recommended Damper Size (In.) | 20 x 20 |
Overall Height | 39 1/2 in |
Dimension C | 39 1/2 in |
Base Square Size - Roof Ventilators | 31-1/4" dia. |
Dimension B | 42 3/4 in |
Dimension E | 28 3/8 in |
Shaft Dia. Wheel End | 1 in |
Propeller Shaft Diameter | 1 in |
Base Diameter | 31 1/4 in |
Housing Width | 42.8 in |
Housing Length | 42.8 in |
Wheel Diameter | 24 1/2 in |
Overall Diameter | 42 3/4 in |
Damper Size | 20 x 20 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 5,303 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50014157-001 Duct Temp Sensor (50014157-0)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- HONEYWELL Af11S-1C 50 Micron Screen Kit (AF11S-1C)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN94)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- Dayton Belt Drive Centrifugal Exhaust Vents