Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 115/208-230V
Mfr # 7YR08
Zoro # G1839564
product price: $2,149.13
/ea
Free Shipping & Returns
$2,149.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR08
- Zoro # G1839564
- UPC # 00750869624830
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Dimension A | 34 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Overall Dia. | 42 3/4 in |
Shaft Dia. Wheel End | 1 in |
Base Length | 34 in |
Base Width | 34 in |
Dimension C | 39 1/2 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 27 x 27 |
Dimension D | 25 1/2 in |
Wheel Dia. | 24 1/2 in |
Dimension B | 42 3/4 in |
Overall Height | 41 1/4 in |
Wheel Diameter | 24 1/2 in |
Damper Size | 27 x 27 in |
Housing Width | 42.8 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 42 3/4 in |
Housing Length | 42.8 in |
Base Dimension | 34 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 4,216 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS 460v3ph 60Hz Scroll Compressor (121L0611)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FA20X30_4)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170246G010)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP12)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY62)
- Dayton Belt Drive Centrifugal Exhaust Vents