Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 115/208-230V
Mfr # 7AT56
Zoro # G2007205
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT56
- Zoro # G2007205
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 31 1/4 in dia |
Wheel Dia. | 24 1/2 in |
Dimension D | 25 1/2 in |
Dimension C | 39 1/2 in |
Overall Dia. | 42 3/4 in |
Dimension B | 42 3/4 in |
Dimension A | 31 1/4 in |
Shaft Dia. Wheel End | 1 in |
Base Square Size - Roof Ventilators | 31-1/4" dia. |
Dimension E | 28 3/8 in |
Overall Height | 39 1/2 in |
Recommended Damper Size (In.) | 20 x 20 |
Base Diameter | 31 1/4 in |
Wheel Diameter | 24 1/2 in |
Damper Size | 20 x 20 in |
Housing Width | 42.8 in |
Housing Length | 42.8 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 42 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 5,303 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Handwheel, Red (MR-501R)
- ECOSMART ECOSMART ECO 11 Electric Water Heater, 220 V, 54 A, 11.8 W (ECO 11)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa10X50 (66010)
- ACCUMULAIR Pleated Air Filter, 12" x 12" x 1", 4 Pack (FA12X12_4)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- DAYTON Upblast Less Drive Package, 36 In (4YY22)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR23)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A621)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7YR06)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A657)
- Dayton Belt Drive Centrifugal Exhaust Vents