Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 115/208-230V
Mfr # 7A640
Zoro # G1755625
product price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A640
- Zoro # G1755625
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Dimension D | 25 1/2 in |
Shaft Dia. Wheel End | 1 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Dimension C | 39 1/2 in |
Overall Dia. | 42 3/4 in |
Wheel Dia. | 24 1/2 in |
Base Length | 34 in |
Recommended Damper Size (In.) | 27 x 27 |
Dimension A | 34 in |
Base Width | 34 in |
Overall Height | 41 1/4 in |
Dimension B | 42 3/4 in |
Housing Width | 42.8 in |
Damper Size | 27 x 27 in |
Housing Length | 42.8 in |
Wheel Diameter | 24 1/2 in |
Overall Diameter | 42 3/4 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 6,663 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900750012)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01F78 144S1)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (3ATT8)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A556)
- CANARM Upblast Exhauster, 1 Phase, 1/12 hp (ALX090UD)
- Dayton Belt Drive Centrifugal Exhaust Vents