Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 24-1/2 In, 115/208-230V
Mfr # 7A638
Zoro # G1789146
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A638
- Zoro # G1789146
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 27 x 27 |
Dimension D | 25 1/2 in |
Wheel Dia. | 24 1/2 in |
Dimension A | 34 in |
Overall Dia. | 42 3/4 in |
Base Length | 34 in |
Dimension B | 42 3/4 in |
Dimension C | 39 1/2 in |
Base Width | 34 in |
Overall Height | 41 1/4 in |
Shaft Dia. Wheel End | 1 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Damper Size | 27 x 27 in |
Housing Width | 42.8 in |
Overall Diameter | 42 3/4 in |
Housing Length | 42.8 in |
Wheel Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 5,303 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X5426, 2PK (20255.13H)
- VIRGINIA Refrigeration Oil Acid Test Kit, 4 oz Sz (TKO)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY50)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A641)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- Dayton Belt Drive Centrifugal Exhaust Vents