Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 22-3/4 In, 208-230/460V
Mfr # 7AT52
Zoro # G3397983
product price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT52
- Zoro # G3397983
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 31 1/4 in dia |
Dimension C | 39 1/2 in |
Overall Height | 39 1/2 in |
Overall Dia. | 42 3/4 in |
Dimension D | 25 1/2 in |
Recommended Damper Size (In.) | 20 x 20 |
Dimension B | 42 3/4 in |
Shaft Dia. Wheel End | 1 in |
Dimension A | 31 1/4 in |
Base Square Size - Roof Ventilators | 31-1/4" dia. |
Wheel Dia. | 22 3/4 in |
Dimension E | 28 3/8 in |
Wheel Diameter | 22 3/4 in |
Base Diameter | 31 1/4 in |
Housing Length | 42.8 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 42 3/4 in |
Damper Size | 20 x 20 in |
Housing Width | 42.8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 6,890 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Polypropylene Wall Cap, Styrofoam Y Adapt (FV-WC04VE1)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- FOSTORIA Quartz Lamp, 1.6kW, 240V, Red (63216249)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN93)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (3GY68)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB62)
- Dayton Belt Drive Centrifugal Exhaust Vents