Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 22-3/4 In, 208-230/460V
Mfr # 7AT48
Zoro # G0624784
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT48
- Zoro # G0624784
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 31 1/4 in dia |
Recommended Damper Size (In.) | 20 x 20 |
Overall Dia. | 42 3/4 in |
Base Square Size - Roof Ventilators | 31-1/4" dia. |
Dimension A | 31 1/4 in |
Wheel Dia. | 22 3/4 in |
Dimension B | 42 3/4 in |
Dimension E | 28 3/8 in |
Dimension C | 39 1/2 in |
Shaft Dia. Wheel End | 1 in |
Dimension D | 25 1/2 in |
Overall Height | 39 1/2 in |
Base Diameter | 31 1/4 in |
Overall Diameter | 42 3/4 in |
Damper Size | 20 x 20 in |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 22 3/4 in |
Housing Width | 42.8 in |
Housing Length | 42.8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 5,457 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose and Regulator Assembly (1MCD5)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.8H)
- QMARK 750-1500W 120V Commercial Fan Forced Wall Heater (CWH1151DSF)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Steel (6WRJ0)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A575)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR79)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A564)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- Dayton Belt Drive Centrifugal Exhaust Vents