Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 21-1/4 In, 208-230/460V
Mfr # 7YR26
Zoro # G2339793
product price: $1,922.12
/ea
Free Shipping & Returns
$1,922.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR26
- Zoro # G2339793
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Wheel Dia. | 21 1/4 in |
Base Length | 30 in |
Shaft Dia. Wheel End | 1 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension A | 30 in |
Dimension D | 21 in |
Base Height | 1.8 in |
Base Width | 30 in |
Overall Height | 35 1/2 in |
Dimension B | 35 3/8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Overall Dia. | 35 3/8 in |
Dimension C | 34 3/4 in |
Damper Size | 23 x 23 in |
Wheel Diameter | 21 1/4 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 30 in Square |
Housing Width | 35.4 in |
Overall Diameter | 35 3/8 in |
Housing Length | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 2 in wc, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4516-201)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT30)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN79)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT42)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU78)
- Dayton Belt Drive Centrifugal Exhaust Vents