Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 21-1/4 In, 208-230/460V
Mfr # 7A703
Zoro # G3159055
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A703
- Zoro # G3159055
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Wheel Dia. | 21 1/4 in |
Overall Dia. | 35 3/8 in |
Dimension C | 34 3/4 in |
Recommended Damper Size (In.) | 23 x 23 |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 30 in |
Overall Height | 36 1/2 in |
Dimension A | 30 in |
Base Length | 30 in |
Dimension B | 35 3/8 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension D | 21 in |
Housing Length | 35.4 in |
Base Dimension | 30 in Square |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 21 1/4 in |
Housing Width | 35.4 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 3/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 4,922 cfm, Nameplate Voltage 208-220/440V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell F25 #203720, 2PK (20255.8H)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGC-3)
- NORDFAB End Cap, 304 Stainless Steel, 22 ga (8010003734)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN86)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 230/460V (7HY67)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- Dayton Belt Drive Centrifugal Exhaust Vents