Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 208-230/460V
Mfr # 7A701
Zoro # G1713765
product price: $1,655.96
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,655.96
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A701
- Zoro # G1713765
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension C | 34 3/4 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension D | 21 in |
Dimension B | 35 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 30 in |
Base Length | 30 in |
Overall Dia. | 35 3/8 in |
Base Width | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Wheel Dia. | 18 1/2 in |
Overall Height | 36 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 18 1/2 in |
Base Dimension | 30 in Square |
Damper Size | 23 x 23 in |
Housing Length | 35.4 in |
Housing Width | 35.4 in |
Overall Diameter | 35 3/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 5,648 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.2 HP, 115V, 1500 rpm, 1 SPDT (D132)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 26 GA, 15 in W, 16" L, 15 in H (GRAE1290GA26)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7M7U5)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR58)
- Dayton Belt Drive Centrifugal Exhaust Vents