Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 208-230/460V
Mfr # 7A699
Zoro # G0366231
product price: $1,544.44
/ea
Free Shipping & Returns
$1,544.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A699
- Zoro # G0366231
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension B | 35 3/8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Overall Height | 36 1/2 in |
Base Height | 1.8 in |
Dimension A | 30 in |
Base Width | 30 in |
Overall Dia. | 35 3/8 in |
Recommended Damper Size (In.) | 23 x 23 |
Base Length | 30 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 34 3/4 in |
Wheel Dia. | 18 1/2 in |
Dimension D | 21 in |
Base Dimension | 30 in Square |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 35.4 in |
Damper Size | 23 x 23 in |
Housing Length | 35.4 in |
Wheel Diameter | 18 1/2 in |
Overall Diameter | 35 3/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,477 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Capacitor, 70/5 440V Dual Capacitor, (P291-7054R)
- ILC FILTER 16X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 16 X 22 X 075 MADE IN THE USA FI (WY-0JA2-9)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- FROSTGUARD Electric Heating Cable, 120VAC, 50 ft Length (FG1-50P)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A708)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX61)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT37)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- Dayton Belt Drive Centrifugal Exhaust Vents