Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 115/208-230V
Mfr # 7YR06
Zoro # G3346576
original price:
$1,557.37
19% off
new price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR06
- Zoro # G3346576
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension D | 21 in |
Base Height | 1.8 in |
Overall Dia. | 35 3/8 in |
Overall Height | 36 1/2 in |
Dimension A | 30 in |
Base Length | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Base Square Size - Roof Ventilators | 30" x 30" |
Wheel Dia. | 18 1/2 in |
Dimension C | 34 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 35 3/8 in |
Base Width | 30 in |
Damper Size | 23 x 23 in |
Wheel Diameter | 18 1/2 in |
Housing Length | 35.4 in |
Base Dimension | 30 in Square |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 35.4 in |
Overall Diameter | 35 3/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,815 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- MASTER FLOW Dual Louver 12X18In White Alum (DA1218W)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7M7U5)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR79)
- Dayton Belt Drive Centrifugal Exhaust Vents