Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 115/208-230V
Mfr # 7AT21
Zoro # G2254533
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT21
- Zoro # G2254533
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 27 3/4 in dia |
Dimension C | 34 3/4 in |
Overall Dia. | 35 3/8 in |
Recommended Damper Size (In.) | 17 x 17 |
Wheel Dia. | 18 1/2 in |
Dimension A | 27 3/4 in |
Overall Height | 34 3/4 in |
Dimension B | 35 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 27-3/4" dia. |
Dimension D | 21 in |
Dimension E | 25 in |
Base Dimension | 27 3/4 in Round |
Base Diameter | 27 3/4 in |
Wheel Diameter | 18 1/2 in |
Housing Length | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 17 x 17 in |
Overall Diameter | 35 3/8 in |
Housing Width | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,815 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Fsnf120-S Us 120V Fire & Smoke (FSNF120-S)
- NINA SERIES Sensor Extension Rods, w/3-45-1/2" Thread (EXT3)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, Poly (2105-0150-1250)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A703)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7AT01)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- Dayton Belt Drive Centrifugal Exhaust Vents