Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 115/208-230V
Mfr # 7A630
Zoro # G3470494
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,577.85
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A630
- Zoro # G3470494
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension D | 21 in |
Base Length | 30 in |
Overall Height | 36 1/2 in |
Dimension C | 34 3/4 in |
Dimension A | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Base Width | 30 in |
Overall Dia. | 35 3/8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 3/8 in |
Damper Size | 23 x 23 in |
Housing Width | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 35 3/8 in |
Base Dimension | 30 in Square |
Wheel Diameter | 18 1/2 in |
Housing Length | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,477 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12121.13 6PK)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Blade, Fan, 12 In (2C683)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JN95)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JP09)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7AT75)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U2)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AF11)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- Dayton Belt Drive Centrifugal Exhaust Vents