Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 18-1/2 In, 115/208-230V
Mfr # 7A628
Zoro # G1755232
product price: $1,267.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,267.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A628
- Zoro # G1755232
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension B | 35 3/8 in |
Dimension A | 30 in |
Base Height | 1.8 in |
Wheel Dia. | 18 1/2 in |
Base Width | 30 in |
Overall Height | 36 1/2 in |
Base Length | 30 in |
Dimension D | 21 in |
Dimension C | 34 3/4 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Housing Width | 35.4 in |
Housing Length | 35.4 in |
Wheel Diameter | 18 1/2 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 30 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 3,551 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A634)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A688)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR59)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A657)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR12)
- FANTECH Downblast Vent, Direct Drive, 7-1/2 In (REC 6)
- Dayton Belt Drive Centrifugal Exhaust Vents