Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 16-1/2 In, 208-230/460V
Mfr # 7YR18
Zoro # G0842222
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7YR18
- Zoro # G0842222
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension B | 28 7/8 in |
Base Width | 26 in |
Base Length | 26 in |
Wheel Dia. | 16 1/2 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Recommended Damper Size (In.) | 19 x 19 |
Overall Height | 28 1/8 in |
Dimension C | 26 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 19 3/8 in |
Overall Dia. | 28 7/8 in |
Dimension A | 26 in |
Base Height | 1.8 in |
Overall Diameter | 28 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Damper Size | 19 x 19 in |
Base Dimension | 26 in Square |
Wheel Diameter | 16 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- FUNCTIONAL DEVICES-RIB 01P30 Dpst Enclosed Relay 30 (RIB01P30)
- UNITED ELECTRIC Differential Pressure Switch (J21K-232)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Downblast Less Drive Package, 11 In (4YU92)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- Dayton Belt Drive Centrifugal Exhaust Vents