Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 16-1/2 In, 208-230/460V
Mfr # 7AX23
Zoro # G2584631
product price: $1,377.34
/ea
Free Shipping & Returns
$1,377.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX23
- Zoro # G2584631
- UPC # 00799471519479
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension B | 28 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension D | 19 3/8 in |
Base Width | 22 in |
Overall Dia. | 28 7/8 in |
Base Length | 22 in |
Overall Height | 28 1/8 in |
Base Height | 1.8 in |
Dimension C | 26 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 16 1/2 in |
Dimension A | 22 in |
Housing Width | 50 in |
Damper Size | 15 x 15 in |
Base Dimension | 22 in Square |
Wheel Diameter | 16 1/2 in |
Housing Length | 50 in |
Overall Diameter | 28 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (4YC69)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- Dayton Direct Drive Centrifugal Exhaust Ventilators